Shop All Composite Toe Boots and Shoes
Rocky
Size 8 Men's 8" Work Boot Composite Work Boot, Black
Mfr # FQ0006173
Zoro # G3877623
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Size 8
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006173
- Zoro # G3877623
- UPC # 085787343496
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Footwear Width | Medium |
Heel Height | 1" or Greater |
Height | 9" |
Overall Height | 9 in |
Size (PRINT) | 8 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F688)
- SUNBELT Service Repair Tags (box of 500) 14.9" x10.7" x3.6" (A-B1AC1000)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1076-NA_14x10 (U1-1076-NA_14x10)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 5, 1 PR (STACXPURT)
- ROCKY Size 14 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 9 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- Rocky Composite Toe Boots and Shoes