Shop All Steel Toe Boots
Rocky
Size 13 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown
Mfr # FQ0006693
Zoro # G6130078
product price: $167.00
/pr
Free Shipping & Returns
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006693
- Zoro # G6130078
- UPC # 085787213799
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | W |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Width | Wide |
Overall Height | 8 in |
Size (PRINT) | 13 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- ZORO SELECT Plastic Chain, Polyethylene, 100 ft L, 1-1/2 in Link W, Yellow (78234)
- REFRIGIWEAR Cold Protection Mitt Gloves, 40g Thinsulate/Tricot Lining, XL (0404RBLKXLG)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 EE Men's 8 in Work Boot Steel Work Boot, Brown (FQ0006486)
- ROCKY Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10-1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 11W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- Rocky Steel Toe Boots