Shop All Composite Toe Boots and Shoes
Rocky
Size 11 Men's 8 in Work Boot Composite Work Boot, Black
Mfr # FQ0006173
Zoro # G3877772
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006173
- Zoro # G3877772
- UPC # 085787343663
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Footwear Width | Wide |
Heel Height | 1 in or Greater |
Height | 9 in |
Overall Height | 9 in |
Size (PRINT) | 11 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- VISUAL WORKPLACE A Frame, Fold Up Stand, 24"x36" (85-1402-3624-601)
- GEMTOR S.S.Cable, 5/16" 5155/Stop Other End (A-627L100)
- ROCKY Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 13 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- CARHARTT Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 105W)
- Rocky Foot Protection