Shop All Composite Toe Boots and Shoes
Rocky
Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black
Mfr # FQ0006173
Zoro # G3877781
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006173
- Zoro # G3877781
- UPC # 085787343670
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | Wide |
Heel Height | 1 in or Greater |
Height | 9 in |
Overall Height | 9 in |
Size (PRINT) | 11 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Floorgrid, Blue, 11.75 W x (F-GRID)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/Dozen, Large (34-500/L)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2W, Lace Up, Brown, PR (A7264 SZ: 10.5W)
- Rocky Composite Toe Boots and Shoes