Shop All Composite Toe Boots and Shoes
Rocky
Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # FQ0006167
Zoro # G3877605
original price:
$124.70
10% off
new price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006167
- Zoro # G3877605
- UPC # 085787070804
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Capless, Olive Green, PR (50703.09)
- HY-KO No Trespassing Sign 14.5" x 18.5", 5PK (A00104)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray (CWKPK-58-011)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-Y2X)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 14 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 13 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- Rocky Foot Protection