Shop All Steel Toe Boots
Rocky
Size 10-1/2W Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # FQ0006223
Zoro # G4849241
product price: $216.99
/pr
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006223
- Zoro # G4849241
- UPC # 091483592656
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 10-1/2W |
Width | W |
Height | 9 in |
Heel Height | 1 in or Greater |
Footwear Width | Wide |
Size (PRINT) | 10 1/2 |
Overall Height | 9 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-S)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12751)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 150 PK, Blue (MIICUR9315)
- ROCKY Size 11-1/2W Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 11W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10 1/2 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 16 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- CAROLINA SHOE Size 14EE Men's Logger Boot Steel Work Boot, Brown (1821)
- Rocky Foot Protection