Shop All Military & Tactical Boots
Rocky
S2V Predator Military Boot, Coyote Brown, W, Size 9
Mfr # RKC072
Zoro # G012162885
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKC072
- Zoro # G012162885
- UPC # 718562723885
- Country of Origin Dominican Republic
- Category Military & Tactical Boots
Description
The Rocky S2V Predator Military Boot is a high quality Coyote Brown boot that wears comfortable even in the toughest of conditions. This boot can be worn with all applicable Operational Camouflage Pattern variations and is uniform compliant in settings that call for a GSA/TAA compliant boot. Made of flash resistant, water resistant leather and 1,000 denier CORDURA nylon, this combat boot is coated for flame resistance. Drainage vents with advanced S2V Sieve technology circulate air in and push water out, allowing you to quickly walk them dry. The durable, triple stitched military boot stays together through wear and tear, and reduces ankle injuries with Roll Stop Ankle Stability. The stretch LYCRA tongue hugs your foot for a secure fit. This boot has a Vibram sole with proprietary high walls and a polyurethane midsole. Inside the footwear are features that make this a comfortable boot. The Dri Lex lining wicks away moisture. The Rocky Air Port footbed cushions your foot and has perforations for air flow. The fiberglass shank supports the arch of your foot. If you're looking for a coyote brown military boot that exceeds your comfort and performance needs, get the Rocky S2V Military Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Carabiner, Climbing, Am'D, Petzl 3.9" x0.6" x4.9" (A-B1ABM34TL)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- LYLE Tow Away Zone Parking Sign, 6" x 12, T1-6048-EG_12x6 (T1-6048-EG_12x6)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Tactical Boots, 9-1/2, W, Black, Plain, PR (12394)
- REEBOK Military Boots, 11M, 6in, Tan, PR (RB8695)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- REEBOK Tactical Boots, 13W, Nylon, Black, PR (RB8688)
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- Rocky Military & Tactical Boots