Shop All Steel Toe Boots
Rocky
Rugged Trail Steel Toe Waterproof Western Boot, BROWN, W, Size 11.5
Mfr # RKW0368
Zoro # G212158053
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0368
- Zoro # G212158053
- UPC # 193715289614
- Country of Origin China
- Category Steel Toe Boots
Description
The Rocky Rugged Trail Waterproof Steel western boot is built to tackle any true western terrain. Crafted with a black and brown upper and rich waterproof full grain leather, this boot is not only durable but equipped to get the job done. Light and flexible cement construction makes this boot practical and comfortable. Oil and slip resisting rubber outsole keep you on your feet and the fiberglass shank provides stability. Pull tabs and holes give plenty of options for helping to slip this boot on easily. The steel square toe keeps you safe. If you're looking for a western boot that can be worn just about anywhere, get the Rocky Rugged Trail Waterproof Steel Toe 11in western boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- WATSON GLOVES Unlined Goatskin Driver - Large PR (546-L)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- ROCKY Size 11W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10-1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10 1/2 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- GEORGIA BOOT Size 12 Steel Steel Toe Boots, Brown (GB00468 W 120)
- Rocky Foot Protection