Shop All Steel Toe Boots
Rocky
Rugged Trail Steel Toe Waterproof Western Boot, BLACK WHITE, W, Size 8.5
Mfr # RKW0384
Zoro # G712161775
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0384
- Zoro # G712161775
- UPC # 193715318093
- Country of Origin China
- Category Steel Toe Boots
Description
Ready to take on the day, these rugged work western boots are prepared for anything. Tackle any job with full grain SPR leather and a tough direct attached rubber and polyurethane outsole that is oil, slip, and abrasion resisting. This boot meets both protective toe and electrical hazard ASTM F2413 standards. Wet environments are no match for these boots with all around waterproofing by Rocky, guaranteed to keep your feet dry when you need it most. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. Take on the day with comfort and protection in the Rocky Rugged Trail Steel Toe Waterproof Western Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3020-S (7))
- KLEENGUARD Breath Parti Protect Lab Coat 4Snap KneeLeng WHT 2X 25/Cs (40049)
- CONDOR Leather Drivers Glove, Goatskin, Tan, L, PR (4TJZ7)
- ROCKY Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 14 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 12W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 EE Men's 8 in Work Boot Steel Work Boot, Brown (FQ0006486)
- ROCKY Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- TIMBERLAND PRO Size 10-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- Rocky Foot Protection