Shop All Steel Toe Boots
Rocky
Rugged Trail Steel Toe Waterproof Western Boot, BLACK WHITE, W, Size 12
Mfr # RKW0384
Zoro # G712161171
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0384
- Zoro # G712161171
- UPC # 193715318161
- Country of Origin China
- Category Steel Toe Boots
Description
Ready to take on the day, these rugged work western boots are prepared for anything. Tackle any job with full grain SPR leather and a tough direct attached rubber and polyurethane outsole that is oil, slip, and abrasion resisting. This boot meets both protective toe and electrical hazard ASTM F2413 standards. Wet environments are no match for these boots with all around waterproofing by Rocky, guaranteed to keep your feet dry when you need it most. Getting into these boots is easier than ever with Rocky's Expansion Fit Seam that stretches when putting the boot on and then returns to its original shape. Take on the day with comfort and protection in the Rocky Rugged Trail Steel Toe Waterproof Western Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-LF (03-550-LF)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- ROCKY Size 16 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10-1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 14 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Original Ride Steel Toe Western Boot, 115W (RKW0306)
- ROCKY Size 11W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- Rocky Steel Toe Boots