Shop All Composite Toe Boots and Shoes
Rocky
Rosemary Women's Composite Toe Waterproof Western Boot, BROWN, M, Size 10
Mfr # RKW0403
Zoro # G712154470
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0403
- Zoro # G712154470
- UPC # 193715391164
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Introducing our first women's exclusive western collection, the Rocky Rosemary Women's Western Boot is designed to offer all day comfort, safety, and stability. With a mix of fashion and functionality, this 11 inch dark brown waterproof full grain leather boot is packed with features built to withstand the job. A light and flexible construction, fiberglass shank, oil & slip resisting rubber outsole with EVA midsole, and an EnergyBed footbed all work together to keep you on your feet for longer. Rocky's 1 Year Vapor Pass Breathable Recycled Membrane technology is designed to keep liquids out without trapping perspiration in, allowing your feet to stay cool and dry all day long. Add in an expansion fit seam for easy on and off after the workday is done. This square toe pull on boot meets ASTM F2413 protective toe and electrical hazard standards so you can wear these boots confidently knowing that your feet are protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-4-X-S)
- CENTURION GARDEN KNEELER YELLOW (1238)
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 12" x 18" (RRO1218)
- ROCKY Size 11 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- Rocky Foot Protection