Shop All Plain-Toe Work Boots and Shoes
Rocky
Ridgetop GORE-TEX Waterproof Hiker Boot, 75WI, 75WI
Mfr # FQ0005212
Zoro # G1244462
Free Shipping & Returns
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # FQ0005212
- Zoro # G1244462
- UPC # 85787712957
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 W |
Description
The Rocky Ridgetop GORE-TEX Waterproof Hiker Boot blends all your favorite features into a men's boot made to enhance your outdoor adventures. Made form GORE-TEX, this outdoor boot is both windproof and waterproof without losing breathability. This high-tech material is designed to fully protect your foot from nature's threats while giving you the flexibility you need to explore. A value for mobility is also found in the outsole of this thoughtfully-designed hiking boot. The LightTrac rubber outsole secures your safety with exceptional traction and support without weighing you down. This lightweight feature defies the myth that sturdy structure has to be heavy. It's a high-quality hiking boot that lets you roam free. Don't let rough terrain take a toll on your good memories. This waterproof hiker boasts a dual-density EVA midsole that provides cushion and comfort to your feet as they conquer nature's elements. A contoured removable polyurethane insole compliments this comfort with luxurious relief. You'll be exploring the outdoors all day without an ache to end the excitement. The six-inch outdoor boot boasts an upper made from nubuck leather. The durable design is sure to look fantastic for years of exhilarating adventure. If you're after a tough hiking shoe to accommodate your explorative spirit, the Rocky Ridgetop GORE-TEX Waterproof Hiker Boot is a solution with experience-enhancing features to boot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK AMERICA Anthracite Sun Shield (WAC00036-209)
- KLEIN TOOLS Positioning Strap, 5.67-Foot with 6-1/2-Inch Snap Hook (KG5295-L)
- NOTRAX Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (448S0023GY)
- SAFE-T-ALERT Combo Carbon Monoxide Propane Alarm - Surface Mount - Mini - White (25-742-WHT)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- ROCKY Lynx Waterproof Snake Boot, 85ME, 85ME (FQ0007379)
- ROCKY Sport Pro Rubber Outdoor Boot, 10M (RKS0383)
- ROCKY Sport Pro Rubber Outdoor Boot, 12M (RKS0383)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- SKECHERS Athletic Shoes, 11-1/2, D, Black, Plain, PR (77040 -BLK 11.5)
- Rocky Foot Protection