Shop All Plain-Toe Work Boots and Shoes
Rocky
Ridgetop 600G Insulated Waterproof Outdoor Boot, 85W
Mfr # RKS0384
Zoro # G1283087
product price: $157.00
/pr
Free Shipping & Returns
$157.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKS0384
- Zoro # G1283087
- UPC # 718562874334
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 W |
Description
The Rocky Ridgetop Waterproof Hunting Boot blends all your favorite features into a men's boot made to enhance your outdoor adventures. Made with guaranteed Rocky waterproof construction this outdoor boot is both windproof and waterproof. For your later season trips we've added 600 grams of 3M Thinsulate Ultra Insulation to keep you warm all day long. A value for mobility is also found in the outsole of this thoughtfully-designed hiking boot. The LightTrac rubber outsole secures your safety with exceptional traction and support without weighing you down. This lightweight feature defies the myth that sturdy structure has to be heavy. It's a high-quality hiking boot that lets you roam free. Don't let rough terrain take a toll on your good memories. This waterproof hiker boasts a dual-density EVA midsole that provides cushion and comfort to your feet as they conquer nature's elements. A contoured removable polyurethane insole compliments this comfort with luxurious relief. You'll be exploring the outdoors all day without an ache to end the excitement. The eight-inch outdoor boot boasts an upper made from nubuck leather and 900 denier nylon. The durable design is sure to look fantastic for years of exhilarating adventure. If you're after a tough boot to accommodate your explorative spirit, the Rocky Ridgetop Waterproof Boot is a solution with experience-enhancing features to ensure your comfort in the field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Polypropylene Bouffant Cap 100/Bag (110NWI-10-24 YELLOW)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Red, Pack of 6 (51339)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-423)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- ROCKY Original Ride Roper Western Boot, 12M (FQ0001108)
- ROCKY BlizzardStalker Pro Waterproof 1200G Insulated Boot, 10MEN (FQ0005455)
- ROCKY Arctic BearClaw GORE-TEX Waterproof Insulated Outdoor Boot, 11WI (FQ0009455)
- ROCKY Long Range 11" Waterproof Western Boot, 11M (RKW0278)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- Rocky Foot Protection