Shop All Plain-Toe Work Boots and Shoes
Rocky
Retraction Waterproof Side-Zip Snake Boot, 115W
Mfr # RKS0243
Zoro # G1287628
product price: $167.00
/pr
Free Shipping & Returns
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKS0243
- Zoro # G1287628
- UPC # 718562087192
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 W |
Description
Before you head out to an area where snakes hang out, be sure you're wearing the Rocky Retraction Waterproof Side-Zip Snake Boot. Rocky created this tall snakeproof waterproof boot to keep you safe, dry and comfortable. The boot protects you from most bites from venomous snakes inhabiting North America. Made of brown full-grain leather and 900-denier nylon, this 17-inch boot has the height and toughness you want. The nylon features Realtree Xtra camouflage, making it a great hunting boot. In addition to snake protection, you get water protection with this footwear. Made with Rocky Waterproof construction, this is guaranteed to be a waterproof boot. Walk through mud and water; you're covered in this waterproof snake boot. You'll find this to be a surprisingly comfortable snake boot, too. An EnergyBed footbed returns energy with each step while the memory foam will form to your foot. The men's boot lining is moisture-wicking to fight sweat. A nylon shank supports you arch. The camo upper is affixed to a comfortable rubber outsole with flexible strobel/ cement construction. You'll get into this tall snake boot easily with the interior side zipper. For a great snake boot that goes the extra mile, get the Rocky Retraction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467R07)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Tan, Non-Woven Polypropylene, Zipper (C3198TTNXL000600)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-07)
- SAFETY WORKS 10PK PainPest PreFilter (SWX00323-2)
- ROCKY Work Boots, 9-1/2, Medium, Lace Up, 10inH, PR (FQ0002090)
- ROCKY Work Boots, Pln, Ins, Mens, 8-1/2W, Brn, PR (FQ0007114)
- ROCKY Work Boots, Pln, Ins, Mens, 9, Deer Brn, PR (FQ0007114)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 13M (RKYS053)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 130)
- Rocky Foot Protection