Shop All Accessories
Rocky
RealTree Edge Front Pocket, Wallet with Magnetic Clip
Mfr # RY6008-975
Zoro # G910955091
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Camo
- Material Leather
- Features Pattern of RealTree Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RY6008-975
- Zoro # G910955091
- UPC # 841961142787
- Country of Origin India
- Category Accessories
Details
Item | Wallet |
Color | Camo |
Material | Leather |
Style | Front Pocket with Magnetic Clip |
Features | Pattern of RealTree Camo |
Description
- •Belt Width - Genuine leather front pocket
- •RealTree Edge camo
- •Multiple card slots
- •ID slot
- • Rocky logo on front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XXL)
- MAGID TREX TRX443 Flex Series Lean UltraLightweight Foam Nitrile Palm Coated Impact Glove Cut Level A4, M (TRX443-M)
- RICO Philadelphia Eagles Wallet Nylon Trifold (6734535169)
- RINGERS GLOVES Ringers Gloves RG-355-10 Rope Rescue Glove (RG-355-10)
- GOLD RUSH Gold Rush BT925WB80SET-RD - MUL Western Rhinestone Buckle Accent Purse Wallet Set - Red & Multi Color (BT925WB80SET-RD/MUL)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, OLIVE DRAB (201-001)
- RADIANS Eyewear Cases (EX5001)
- GRID WALLET Gunmetal Aluminum Wallet with Money Clip (ALUGM-CLIP)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/CROC EMB/BK/BR (BCO5511ZC)
- Rocky Accessories