Shop All Accessories
Rocky
RealTree Edge Bifold
Mfr # RY6004-975
Zoro # G510955057
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Camo
- Material Leather
- Features Pattern of RealTree Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RY6004-975
- Zoro # G510955057
- UPC # 841961142763
- Country of Origin India
- Category Accessories
Details
Item | Wallet |
Color | Camo |
Material | Leather |
Features | Pattern of RealTree Camo |
Style | Bifold |
Description
- •Belt Width - Genuine leather bifold
- •RealTree Edge camo
- •Multiple card slots
- •ID slot
- • Rocky logo on front and inside
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pin Lug, FNSTxMNPT, 2-1/2 Inx3 In (HA2530T)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (123345)
- LYLE Hexavalent Chromium Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0723-ND_7X5)
- NMC Danger Defective Equipment Tag, Pk25 (RPT59G)
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- CLC WORK GEAR CLC Tool Works 110RED Work Suspender, Nylon, Red (110RED)
- 2W INTERNATIONAL Armband ID Badge Holder, Black (AMB-BK)
- HEXARMOR Cleaning Tissues (14-10009)
- ARSENAL BY ERGODYNE Tool and Radio Holster, Small, Gray (5561)
- HONEYWELL UVEX Eyewear Case, Black, Nylon, 9"L x 5"H x 2"W (S493)
- CHUMS Eyewear Arm Socks, Black, 4-1/2", PR (12216100)
- Rocky Accessories