Shop All Plain-Toe Work Boots and Shoes
Rocky
Rams Horn Waterproof Work Boot, 85W, 85W
Mfr # RKK0259
Zoro # G1256338
product price: $177.00
/pr
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKK0259
- Zoro # G1256338
- UPC # 718562912449
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 W |
Description
The RAMS HORN work boot is designed with comfort, safety, and durability in mind. This six-inch work boot features an oil and slip resistant rubber outsole and a fiberglass shank that provides the traction and stability you need. This combined with Rocky's Rebound cushioning midsole and thick EnergyBed insoles will ensure that your feet stay comfortable all day long. Mother Nature is no match for these boots, with Rocky's VP Waterproof technology. Our waterproof is designed to keep liquids out without trapping perspiration in, allowing your feet to stay cool and dry all day long. If you're looking for a reliable work boot that is comfortable and can handle whatever is thrown your way, get Rocky's RAMS HORN work boot today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK12 (411KAS12BLK)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-M (SV59W-2ZGM-M)
- BRADLEY 1" Ball Valve-Drilled (S27-301)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- ROCKY Original Ride Roper Western Boot, 9M (FQ0001108)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Rams Horn Waterproof Work Boot, 95W, 95W (RKK0259)
- ROCKY Work Boots, Pln, Ins, Mens, 9, Deer Brn, PR (FQ0007114)
- ROCKY Sport Pro Rubber Outdoor Boot, 12M (RKS0383)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- Rocky Foot Protection