Shop All Plain-Toe Work Boots and Shoes
Rocky
Rams Horn Waterproof Work Boot, 12W
Mfr # RKK0259
Zoro # G1263198
product price: $177.00
/pr
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKK0259
- Zoro # G1263198
- UPC # 718562912517
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 W |
Description
The RAMS HORN work boot is designed with comfort, safety, and durability in mind. This six-inch work boot features an oil and slip resistant rubber outsole and a fiberglass shank that provides the traction and stability you need. This combined with Rocky's Rebound cushioning midsole and thick EnergyBed insoles will ensure that your feet stay comfortable all day long. Mother Nature is no match for these boots, with Rocky's VP Waterproof technology. Our waterproof is designed to keep liquids out without trapping perspiration in, allowing your feet to stay cool and dry all day long. If you're looking for a reliable work boot that is comfortable and can handle whatever is thrown your way, get Rocky's RAMS HORN work boot today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- LITHONIA LIGHTING Exit Sign, Alum, Wht, 11 3/8in, 2W (LE S W 2 G EL N)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 14, PR (150040-SZ14)
- ROCKY Square Toe Logger Waterproof Work Boot, 105M (RKK0276)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- ROCKY Original Ride Roper Western Boot, 11W (FQ0001108)
- ROCKY Core Waterproof 400G Insulated Outdoor Boot, 105WI (FQ0004754)
- ROCKY BlizzardStalker Pro Waterproof 1200G Insulated Boot, 10MEN (FQ0005455)
- ROCKY Alpha Force Oxford ShoeE, 11ME (FQ0002168)
- CAROLINA SHOE Work Boots, Mens, 8.5, E, Thinsulate, 8inH, PR (CA9028)
- Rocky Foot Protection