Shop All Composite Toe Boots and Shoes
Rocky
Rams Horn Composite Toe Waterproof 800G Insulated Work Boot, 13W
Mfr # RKK0284
Zoro # G1271701
product price: $207.00
/pr
Free Shipping & Returns
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKK0284
- Zoro # G1271701
- UPC # 718562991116
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 W |
Description
The Rocky Rams Horn Insulated Waterproof Work boot is designed with comfort, safety, and durability in mind. This eight-inch work boot features an oil and slip resistant rubber outsole, a composite safety toe, and a fiberglass shank that provides the traction and stability you need. This combined with Rocky's rebound cushioning midsole and thick EnergyBed insoles will ensure that your feet stay comfortable all day long. This boot will keep your feet dry and warm in any work environment. Rocky's VP Waterproof technology is designed to keep liquids out without trapping perspiration in, allowing your feet to stay cool and dry all day long. Add 600 grams of 3M Thinsulate and you have a boot that will protect you against the elements. If you're looking for a reliable work boot that is comfortable and can handle whatever is thrown your way, get the Rocky Rams Horn Work Boot today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Respirator Sign, V-Shape, Plastic (2592)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-153-461-1.5-SC)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (962S-08)
- NMC Lockout Cabinet White (LOC)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- REEBOK Athletic Shoe, M, 10 1/2, Black (RB4050)
- Rocky Composite Toe Boots and Shoes