Shop All Plain-Toe Work Boots and Shoes
Rocky
Priority Postal-Approved Duty Shoe, 115W
Mfr # RKD0042
Zoro # G1255802
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKD0042
- Zoro # G1255802
- UPC # 718562737226
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 W |
Description
Being on your feet all day demands a shoe that is lightweight and comfortable. This 3-inch Postal approved Rocky Priority shoe features a Terra Suspension footbed that offers cushion with every step and a fiberglass shank that adds additional support where you need it the most allowing you to walk miles without skipping a beat. This combined with a light and flexible cement construction, an oil and slip resisting outsole, and flash and water resisting leather means you can take on any day with comfort and safety. If you are looking for a Postal Approved shoe that looks great, offers all-day comfort, and has the safety features you need, this Rocky Priority Postal shoe is for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- SELLSTROM H10 Disposable Earplugs (S23413)
- ROCKY Alpha Force Oxford ShoeE, 11ME (FQ0002168)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- ROCKY Original Ride Roper Western Boot, 11M (FQ0001108)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Priority Postal-Approved Duty Shoe, 85EW (RKD0042)
- ROCKY Original Ride Roper Western Boot, 85M (FQ0001108)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- Rocky Plain-Toe Work Boots and Shoes