Shop All Plain-Toe Work Boots and Shoes
Rocky
Outback GORE-TEX Waterproof Wellington Boot, 8W
Mfr # RKS0255
Zoro # G1214058
product price: $177.00
/pr
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKS0255
- Zoro # G1214058
- UPC # 718562263206
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 W |
Description
The Rocky Outback GORE-TEX Waterproof Wellington Moc Toe Boot is a comfortable pull-on boot that mixes casual style with the features you expect in an outdoor boot : waterproofing and great traction. Just because you're ready to slip into a men's casual shoe, doesn't mean you have to give up performance. This is a waterproof casual boot with breathable, waterproof GORE-TEX construction. Rocky also gives you great traction with the Outback outsole is designed for stable footing on uneven terrain. As you would expect from a casual boot, this one is really comfortable with a Rocky Terra Suspension cushion footbed that moves air around inside your boot for cooling comfort. This is a 10-inch brown leather boot with a moc toe style and pull loops at the top. Just pull on this men's boot and it serves all your needs. You don't have to change footwear for your next outing. Wear this waterproof moc toe shoe for whatever comes your way. Be comfortable and casual, yet still ready for rugged terrain, mud and water. This moc toe boot does in all. Get the Rocky Outback.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL4H25PF)
- ROCKY Work Boots, Pln, Men, 10-1/2W, Brown, PR (FQ0005693)
- ROCKY BlizzardStalker Pro Waterproof 1200G Insulated Boot, 10MEN (FQ0005455)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- ROCKY Original Ride Roper Western Boot, 10M (FQ0001108)
- ROCKY Original Ride FLX Waterproof Western Boot, 12W (RKW0234)
- ROCKY Long Range 11" Waterproof Western Boot, 11M (RKW0278)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB7755)
- Rocky Plain-Toe Work Boots and Shoes