Shop All Plain-Toe Work Boots and Shoes
Rocky
Outback GORE-TEX Waterproof Hiker Boot, 8W
Mfr # RKS0310
Zoro # G1232407
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKS0310
- Zoro # G1232407
- UPC # 718562597783
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 W |
Description
Over the years we've had our share of iconic styles, but when it comes to casual comfort the Rocky Outback stands out among the rest. At first glance the Outback Pull-On provides all of the appeal of our existing Outback offerings. Features like high quality full-grain leather, Gore-Tex waterproof, and a stylish moc-toe pair together to provide the visual appeal you've appreciated in this line for years. On the inside we feature our Terra Suspension footbed, for comfort and support, and a stretch webbing that allows you to slide them on easily but to ensure an ideal fit once on your feet. Whether you're choosing the Outback for the first time or building upon years of appreciation these shoes are sure to satisfy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (CRT13)
- GUARDIAN EQUIPMENT Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled (G1100)
- ULTRATECH Drum Spill Containment Pallet, 99 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (2360)
- DEADON Knee Pads, Gel, Flexible (HDP223155)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 11M (RKYS053)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 13M (RKYS053)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- ROCKY Square Toe Logger Waterproof Work Boot, 105M (RKK0276)
- ROCKY Original Ride FLX Waterproof Western Boot, 12W (RKW0234)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 095)
- Rocky Plain-Toe Work Boots and Shoes