Shop All Plain-Toe Work Boots and Shoes
Rocky
Outback GORE-TEX Waterproof Hiker Boot, 85W
Mfr # RKS0310
Zoro # G1257756
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKS0310
- Zoro # G1257756
- UPC # 718562597790
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 W |
Description
Over the years we've had our share of iconic styles, but when it comes to casual comfort the Rocky Outback stands out among the rest. At first glance the Outback Pull-On provides all of the appeal of our existing Outback offerings. Features like high quality full-grain leather, Gore-Tex waterproof, and a stylish moc-toe pair together to provide the visual appeal you've appreciated in this line for years. On the inside we feature our Terra Suspension footbed, for comfort and support, and a stretch webbing that allows you to slide them on easily but to ensure an ideal fit once on your feet. Whether you're choosing the Outback for the first time or building upon years of appreciation these shoes are sure to satisfy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pre-Numbered Tags Round, 76to100, 1 In BR (20Y530)
- ARIAT Size 9-1/2EE Men's Western Boot Steel Work Boot, Brown (10006961)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Rigid Plastic, Non-Hazardous Waste Sign, Landscape (OS-NS-P-710-L-15077)
- MEGUIARS AUTOMOTIVE Meguiar's® Mirror Glaze Shop Apron, Black (MGAPRON)
- ROCKY Original Ride Roper Western Boot, 12M (FQ0001108)
- ROCKY Work Boots, Pln, Ins, Mens, 8-1/2W, Brn, PR (FQ0007114)
- ROCKY Work Boots, Plain, 11, Bridle Brown, PR (FQ0005693)
- ROCKY Priority Postal-Approved Duty Shoe, 85EW (RKD0042)
- ROCKY Original Ride Roper Western Boot, 95M (FQ0001108)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 11M (RKYS053)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Rocky Foot Protection