Shop All Plain-Toe Work Boots and Shoes
Rocky
Outback GORE-TEX Waterproof Hiker Boot, 11WI
Mfr # FQ0008723
Zoro # G1271056
product price: $147.00
/pr
Free Shipping & Returns
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0008723
- Zoro # G1271056
- UPC # 883802098983
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 W |
Description
Whether you're going for a stroll in the park or headed for the hills, this rugged and good-looking Chukka boot with moc-toe styling with keep you dry and comfortable. The Rocky 5" Outback boot features a premium, full grain leather upper with genuine breathable GORE-TEX waterproof construction to keep your feet dry and you comfortable while you spend time outdoors. For additional long-term comfort, this boot has a fully padded collar, and a (removable) extra thick PU Rocky Terra Suspension footbed with Air Flow design. The Gore-Tex compatible knit linings are breathable, soft and durable. Rocky boots featuring GORE-TEX are guaranteed to be durably waterproof and highly breathable. Why. Gore-Tex is made with a microporous membrane structure. Each pore is much smaller than a water molecule, but bigger than a water vapor molecule, which means no external moisture - from rain, snow, sleet or puddles - can penetrate the membrane, but internal moisture from perspiration can easily evaporate. So you can easily see why these are great shoes to wear while you are outside, enjoying the glory of Mother Nature. We've got you covered with grip too. The Outback rubber outsole provides long-lasting traction and stability on rugged terrain. It is stitched on for flexibility - and has been double stitched at toe and heel for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1218-L-18875)
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (BTR-49-5)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- ROCKY Original Ride Branson Roper Western BootsI, 15WI (FQ0002732)
- ROCKY Original Ride Roper Western Boot, 10W (FQ0001108)
- ROCKY Kids' Hunting Waterproof 800G Insulated Boot, 6ME (FQ0003710)
- ROCKY Square Toe Logger Waterproof Work Boot, 105M (RKK0276)
- ROCKY Work Boots, Pln, Men, 10-1/2W, Brown, PR (FQ0005693)
- ROCKY Lynx Waterproof Snake Boot, 85ME, 85ME (FQ0007379)
- KEEN Work Boots, Plain, Mens, 9, D, Lace Up, Blk, PR (1006980)
- Rocky Foot Protection