Shop All Steel Toe Boots
Rocky
Original Ride USA Steel Toe Western Boot, BROWN, M, Size 11
Mfr # RKW0419
Zoro # G512160046
product price: $201.99
/pr
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0419
- Zoro # G512160046
- UPC # 193715483821
- Country of Origin Puerto Rico
- Category Steel Toe Boots
Description
A hardworking man needs a hardworking shoe. A focus on safety means this steel toe work boot meets the ASTM F2413 protective toe and electrical hazard standards. High quality traction through our 8 layer Rocky Original Ride performance system with dual density, oil resisting rubber outsole will keep you safe and steady. This 11 inch cowboy boot features pull tabs for convenience, a tempered steel shank for high quality arch support, a lightweight EVA midsole for shock absorption and a removable, dual density polyurethane Ride footbed for an exceptionally comfortable experience. Added Guaranteed Rocky Waterproof construction ensures you can enjoy dry feet all day and the durable all around welt construction empowers the boot to stay strong so you can confidently complete the most tiring of tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Repl Micron Filter .003 Element Kit (9872-33)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Black, PVC, PR (35111)
- ROCKY Size 13 EE Men's 8 in Work Boot Steel Work Boot, Brown (FQ0006486)
- ROCKY Size 11 1/2 Men's 8" Work Boot Steel Work Boot, Brown (FQ0006693)
- ROCKY Size 11-1/2W Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 16 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10-1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- MOXIE TRADES Size 10 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- Rocky Steel Toe Boots