Shop All Steel Toe Boots
Rocky
Original Ride Steel Toe Western Boot, 12M
Mfr # RKW0117
Zoro # G1299686
product price: $177.99
/pr
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0117
- Zoro # G1299686
- UPC # 883802919882
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Footwear Width | M |
Details
Item | Western Boot |
Description
Rocky Original Ride Steel Toe Western Boots have superior comfort, built with the 8-Layer Rocky Ride Comfort System, and provide a protective toe. The Comfort System was designed with attention to detail so that every part and layer offers additional comfort, from the orthotic element to the outsole. When you wear these comfortable cowboy boots, you can work, walk or stand all day. In addition to comfort, you get other quality materials. These brown cowboy boots are made from full-grain leather and are 11-inches tall. These are square toe boots. Durable all-around welt construction and double-row welt stitch provide additional longevity and strength to these boots for men. These are the comfortable western boots you want. Details of the 8-Layer Comfort System:Layers One and Two of the eight-layer system are the orthotic form and rear foot cradle. Layer Three is an upper enclosed cushion. The top layer is cushioned and perforated. After wearing your western work boots for a while, this layer forms to the contours of your foot. Layer Four is a welt innersole with a Flex Facilitator. This gives your boots super flexibility. Next, there's the full-length EVA midsole. That's Layer Five. It absorbs shock, but is really lightweight. Layer Six is the double-ribbed tempered steel shank. It provides stability and extends the life of the boots. Layer Seven is the forefoot propulsion pad and rear foot landing pad. This is a unique two-part highly-cushioned system that increases three things: shock absorption, flexibility and comfort. Finally, check out Layer Eight. The Rocky Ride Outsole is a rubber work platform outsole that is oil-resistant and provides secure footing. The forefoot and rear section have a softer density to give you sure-footed traction. For men's comfortable cowboy boots, get the Rocky Original Ride.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH 36" Steel Friction Saver (NSFS-36)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- KLEIN TOOLS Safety Goggles, Clear Lens (60479)
- ROCKY Original Ride Steel Toe Western Boot, 115W (RKW0306)
- ROCKY Size 14 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 11W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 EE Men's 8 in Work Boot Steel Work Boot, Brown (FQ0006486)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10 1/2 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- FLORSHEIM Size 5-1/2 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- Rocky Steel Toe Boots