Shop All Steel Toe Boots
Rocky
Original Ride Steel Toe Western Boot, 115W
Mfr # RKW0306
Zoro # G1250686
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0306
- Zoro # G1250686
- UPC # 193715038953
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11.5 |
Footwear Width | W |
Details
Item | Western Boot |
Description
The Rocky Original Ride Roper steel toe western work boot is comprised of the 8-layer Rocky Ride Comfort System that is lightweight and provides shock absorption, traction, and comfort. Constructed with full grain leather, oil and slip resisting outsoles with a lightweight EVA midsole and an ASTM certified steel toe, these boots provide safety and comfort where you need it the most. Built to last, these boots feature a durable all-around welt construction, a double row welt stitch, and an expansion fit seam for easy on and easy off. A removable dual-density polyurethane Ride footbed with a heel stabilizer and a double-ribbed tempered shank provides support, stability, and all-day comfort. If you're looking for a western work boot that looks as good as it feels and provides you with all-day comfort, safety, and support, get the Rocky Original Rides today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-20)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 4XL/5XL (53YK42)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1102928)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22134 (TCRSL2-22134)
- ROCKY Size 10-1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 12 Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 EE Men's 8 in Work Boot Steel Work Boot, Brown (FQ0006486)
- ROCKY Size 12W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 8 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- THOROGOOD SHOES Size 11 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 3E 11.5)
- Rocky Foot Protection