Shop All Plain-Toe Work Boots and Shoes
Rocky
Original Ride Lacer Waterproof Western Boots, 75WI, 75WI
Mfr # FQ0002723
Zoro # G1256539
Free Shipping & Returns
$187.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # FQ0002723
- Zoro # G1256539
- UPC # 91483748121
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
If you are seeking a pair of Western boots, you should consider wearing these Rocky Original Ride Waterproof Western Lacers (#2723). Not only are they stylish in a rugged, masculine kind of way, but you'll receive comfort and water resistance from these durable boots. The upper of this Original Ride Lacer boot has been crafted from full-grain leather. The nylon laces are in place so that you can adjust the fit to your liking. Once you slip your foot down into the inside, you will get a sense of how soft the leather lining feels. You don't want to be walking around and hear "splish, splash" coming from the interior of your boots. Nor do you want to clean out, what feels like, buckets of water. To put a stop to those unnecessary, time-wasting activities, all you have to do is lace up these Rocky Original Ride Lacers. These boots have been built with Rocky waterproof construction, which guarantees that they'll keep your feet dry. Durability and cushioning can work together in harmony, and this Lacer boot is the perfect example of that. Boots need strength in order to uphold their construction, and you'll want cushioning so that you can walk without experiencing discomfort. As a result of the welt construction, this boot is particularly durable. Due to the 8-layer Rocky Ride Comfort System, your feet will be comforted. A hardy pair of Western Lacer boots is always a good choice. Get your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Stealing, 14 x 10", Sign Legend Text Color: Black (LCU6-0144-RD_14X10)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- KLEENGUARD G40 Latex Coated Gloves (97272), Black & Grey, Large (9), 1 Pair (97272)
- ROCKY Original Ride Roper Western Boot, 11W (FQ0001108)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- ROCKY Original Ride Roper Western Boot, 11M (FQ0001108)
- ROCKY Ranger Waterproof 800G Insulated Outdoor Boot, 115M (RKS0438)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- Rocky Plain-Toe Work Boots and Shoes