Rocky

Original Ride FLX Waterproof Western Boot, 85W


product price: $167.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 8.5 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8.5 W

Description

The Rocky Original Ride FLX collection is all about lightweight, flexible comfort. Everything you could want in a western work boot, and comfort where you need it the most. Thick EnergyBed insoles allow for maximum comfort while rich full grain leathers, a Realtree Camouflage nylon upper and flexible cement construction allow you to put your best foot forward. Waterproof technology combined with oil and slip resistant outsoles makes almost any terrain acceptable. This unlined western work boot will surely make your day a little easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.