Shop All Plain-Toe Work Boots and Shoes
Rocky
Original Ride FLX Waterproof Western Boot, 13W
Mfr # RKW0253
Zoro # G1270286
product price: $167.00
/pr
Free Shipping & Returns
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0253
- Zoro # G1270286
- UPC # 718562904529
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 W |
Description
The Rocky Original Ride FLX collection is all about lightweight, flexible comfort. Everything you could want in a western work boot, and comfort where you need it the most. Thick EnergyBed insoles allow for maximum comfort while rich full grain leathers, a Realtree Camouflage nylon upper and flexible cement construction allow you to put your best foot forward. Waterproof technology combined with oil and slip resistant outsoles makes almost any terrain acceptable. This unlined western work boot will surely make your day a little easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Coverall NY 2XL (712121)
- 3M Tapered Shape, 32 dB, Yellow (312-1219)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262GAS-10PK)
- GASTEC Tube, Carbon Dioxide, 300-5000, PK10 (2LL)
- ROCKY Work Boots, Pln, Men, 10-1/2W, Brown, PR (FQ0005693)
- ROCKY Work Boots, Pln, Ins, Mens, 8-1/2W, Brn, PR (FQ0007114)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 13M (RKYS053)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- ROCKY Original Ride Roper Western Boot, 10W (FQ0001108)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- GENUINE GRIP Work Shoes, Womens, 9.5M, Wht, Slip On, PR (475-9.5M)
- Rocky Plain-Toe Work Boots and Shoes