Shop All Plain-Toe Work Boots and Shoes
Rocky
Original Ride FLX Waterproof Western Boot, 10W
Mfr # RKW0234
Zoro # G1248078
product price: $197.00
/pr
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0234
- Zoro # G1248078
- UPC # 718562744682
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 W |
Description
The Rocky Original Ride FLX collection is all about lightweight, flexible comfort. Everything you could want in a western work boot, and comfort where you need it most. Thick EnergyBed insoles allow for maximum comfort while rich full grain leathers and flexible cement construction allow you to put your best foot forward. Make any terrain worry free with oil and slip resistant outsoles, made of rubber and EVA for added stability. Don't let the environment stop you from your work, these boots have our premium VP waterproof technology, guaranteed for one year. This waterproof western work boot will surely make your day a little easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Nylon Cape, Size 38 In., Nylon (13VX)
- BUCKET BOSS Padded Belt (50500)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- ROCKY SlipStop 911 Plain Toe Oxford Shoe, 95WI (FQ0002034)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 9WI (FQ0005000)
- ROCKY Work Boots, Plain, 11, Bridle Brown, PR (FQ0005693)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- VIKING 6 Unisex Black (VW49T-6)
- Rocky Plain-Toe Work Boots and Shoes