Shop All Boots and Outdoor
Rocky
Original Ride FLX Unlined Western Boot, BROWN, W, Size 10.5
Mfr # RKW0349
Zoro # G112164703
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKW0349
- Zoro # G112164703
- UPC # 193715222031
- Country of Origin China
- Category Boots and Outdoor
Description
Rocky Original Ride Unlined Western Boots are designed for comfort with the 8 Layer Rocky Ride Comfort System. The Comfort System was created so each element and layer offers additional comfort, from the orthotic element to the outsole. When you wear these comfortable cowboy boots, you can work, walk or stand all day. In addition to comfort, you benefit from other quality materials. These brown western boots are made of full grain unlined leather and are 10 inches tall. These are men's round toe boot with a tempered steel shank for stability. Durable all around welt construction and double row welt stitch provide extra strength and longevity to these men's boots.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (546X-M)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105684)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, LEL Pentane, 58L (18109178)
- ROCKY Legacy 32 Waterproof Western Boot, BROWN, W, Size 9 (RKW0380)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- ROCKY Legacy 32 Waterproof Western Boot, TAN RED, W, Size 9.5 (RKW0316)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- LACROSSE ZXT Knee Boot 16" Black Foam, 6, PR (189010-6)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-10)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 14 (EVO2-14)
- Rocky Foot Protection