Shop All Composite Toe Boots and Shoes
Rocky
Original Ride FLX Comp Toe Waterproof Snake Boot, BROWN CAMO, W, Size 9
Mfr # RKW0347
Zoro # G012165008
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKW0347
- Zoro # G012165008
- UPC # 193715227913
- Country of Origin Dominican Republic
- Category Composite Toe Boots and Shoes
Description
Our Original Ride FLX, known for being rugged, lightweight, and comfortable, meets waterproof full grain SPR leather and 16in of snake guard material for superior protection. The Original Ride FLX Waterproof Composite Toe Snake boot has a YKK back zipper and a unique finger grip pull on feature that makes this boot easy to put on and take off. Comfort is guaranteed with the Original Ride FLX PU footbed for all day wear. This boot also features a square composite toe which complies with the ASTM protective toe standard. This undeniably tough and comfortable boot is now suited for all your needs no matter the area.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (QHP4-WHITE)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-435)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- ROCKY Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- CAROLINA SHOE Wrk Boots, Mens, 10, D, Textured, 6inH, Brn, PR (CA5520)
- Rocky Foot Protection