Shop All Composite Toe Boots and Shoes
Rocky
Original Ride FLX Comp Toe Waterproof Snake Boot, BROWN CAMO, M, Size 8
Mfr # RKW0347
Zoro # G412165042
product price: $186.99
/pr
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0347
- Zoro # G412165042
- UPC # 193715227791
- Country of Origin Dominican Republic
- Category Composite Toe Boots and Shoes
Description
Our Original Ride FLX, known for being rugged, lightweight, and comfortable, meets waterproof full grain SPR leather and 16in of snake guard material for superior protection. The Original Ride FLX Waterproof Composite Toe Snake boot has a YKK back zipper and a unique finger grip pull on feature that makes this boot easy to put on and take off. Comfort is guaranteed with the Original Ride FLX PU footbed for all day wear. This boot also features a square composite toe which complies with the ASTM protective toe standard. This undeniably tough and comfortable boot is now suited for all your needs no matter the area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 9 (75109/9)
- KLEIN TOOLS Polyurethane Foam Foam Earplugs, 50-Pair, Cylinder Shape, 33 dB, Orange, 50 PK (6054050)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- CAROLINA SHOE Work Boots, Mens, 13, D, EVA Midsole, 6inH, PR (CA5520)
- Rocky Foot Protection