Shop All Steel Toe Boots
Rocky
Original Ride Branson Steel Toe Waterproof Western Boots, 9ME
Mfr # FQ0002809
Zoro # G1282886
product price: $197.00
/pr
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0002809
- Zoro # G1282886
- UPC # 85787849141
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 9 |
Description
The Rocky Original Ride Branson Steel Toe Waterproof Western Boot provides more than a sturdy and secure men's work shoe option. It offers style. Detailed stitching enhances the full-grain leather in a rich shade of brown. It's footwear for the man who wants traditional style with a professional twist. Complete with the 8-Layer Rocky Ride Comfort System, this men's boot is sure to keep your feet feeling pain-free. The 11-inch cowboy boot features pull tabs for convenience, a tempered steel shank for high-quality arch support, a lightweight EVA midsole for shock absorption and a removable, dual-density polyurethane Ride footbed for an exceptionally comfortable experience. But what foot is comfortable when wet. Rocky Waterproof construction guarantees dry feet all day. A hardworking man needs a hardworking shoe. A focus on safety means this steel toe work boot meets the ASTM F2413 electrical hazard standard, as well as the ASTM F2413 protective toe classification. High-quality traction will keep you safe and steady all day. An oil-resistant rubber outsole and 1 1⁄2-inch heel lets you confidently complete the most tiring of tasks, while Goodyear welt construction empowers the boot to stay strong for years to come. If you're a seeking a stylish solution to long work days, without sacrificing safety or comfort, the Rocky Original Ride Branson Steel Toe Waterproof Western Boot is perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0147-ED_10x7 (LCU3-0147-ED_10x7)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- ALLEGRO INDUSTRIES Lens Covers, PK50 (NV2017)
- SUPPLYPAK Battery Acid Spill Kit, 2 gal. (SUPPLY-224)
- ROCKY Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 10 1/2 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ROCKY Size 8 Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Original Ride Steel Toe Western Boot, 115W (RKW0306)
- ROCKY Size 11-1/2W Men's 6 in Work Boot Steel Work Boot, Dark Brown (FQ0006114)
- ROCKY Size 13 EE Men's 8 in Work Boot Steel Work Boot, Brown (FQ0006486)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- Rocky Foot Protection