Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 5/32"
Mfr # 953CO5/32LS
Zoro # G6417209
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1562
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO5/32LS
- Zoro # G6417209
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Fractional Size | 5/32" |
Overall Length | 2 1/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Maximum Drilling Depth | 1 1/8 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 3/4 in. W 2-Point Utility Blade, 100-Piece (20352-GOLD100D)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- PRO-GRADE TOOLS Offset Ripping Chisel, 17" (63107)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953CO3/8LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953HS17SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1562" (953CO5/32ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16ST)
- Rocky Mountain Twist Threaded Shank Drill Bits