Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 3/16"
Mfr # 953CO3/16VS
Zoro # G6417105
Sold in multiples of 50 for $214.50
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO3/16VS
- Zoro # G6417105
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Size | 1/4"-28 |
Flute Length | 1/4 in |
Overall Length | 13/32 in |
Depth:Dia. Ratio | 1xD |
Fractional Size | 3/16" |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1/4 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 3/8 in., Hollow, Ins, 5 in. (5UFY1)
- RIDGID Screw, 10-24 X 3/4 Rh (92455)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10LS)
- DRILL AMERICA 1/4" Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD1/4VS)
- Rocky Mountain Twist Drill Bits