Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.3750"
Mfr # 953HS3/8ST
Zoro # G6415011
product price: $5.19
/ea
Sold in multiples of 50 for $259.50
$259.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.3750
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS3/8ST
- Zoro # G6415011
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Fractional Size | 3/8" |
Depth:Dia. Ratio | 2xD |
Overall Length | 5/8 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1 1/8 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6204)
- BOSCH 3 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1906)
- DRILL AMERICA 7/16"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-71624)
- QLT BY MARSHALLTOWN FLOAT WOOD 16 in. X3-1/2 in. (WF946)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953HS17SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953CO17SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953CO1/4SS)
- ZORO SELECT Threaded Shank Drill Bit, 3/32, L 2 1/8, M2 (16W737)
- Rocky Mountain Twist Drill Bits