Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.3750"
Mfr # 953HS3/8SS
Zoro # G6415020
Sold in multiples of 50 for $249.50
$249.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.3750
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS3/8SS
- Zoro # G6415020
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Fractional Size | 3/8" |
Depth:Dia. Ratio | 4xD |
Overall Length | 1 1/4 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1 1/8 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 1/4 in Linemans Plier High Leverage, Steel (J269G)
- PFERD 8" Half Round File - Smooth Cut (11025)
- OSG Carbide End Mill, HP441, 5.0mm D, 16mm Cut (HP441-1968)
- IRWIN HANSON Spiral Flute Extractor Set, Sizes EX-1 to EX-6, Carbon Steel, 6-Piece (53545)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30SS)
- DRILL AMERICA #17 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD17S)
- Rocky Mountain Twist Threaded Shank Drill Bits