Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.3125"
Mfr # 953HS5/16ST
Zoro # G6415048
product price: $4.69
/ea
Sold in multiples of 50 for $234.50
$234.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS5/16ST
- Zoro # G6415048
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 5/8 in |
Depth:Dia. Ratio | 2xD |
Fractional Size | 5/16" |
Maximum Drilling Depth | 1 1/8 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- KILIMANJARO Folding Knife - Allatro Express - Black (910117)
- FLEMING SUPPLY Tool Kit, 102 Heat-Treated Pieces with Carrying Case, Essential Steel Hand Tool and Basic Repair Set (912089IYL)
- LISLE IMPACT TOOL 1/2" (LI30000)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 1/4" (953CO1/4LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16SS)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- Rocky Mountain Twist Drill Bits