Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.2500"
Mfr # 953HS1/4ST
Zoro # G6415090
product price: $3.19
/ea
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS1/4ST
- Zoro # G6415090
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 9/16 in |
Depth:Dia. Ratio | 2xD |
Fractional Size | 1/4" |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 5/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 1/4 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Phillips Screwdriver #1 Round (401L55)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX202)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65548GRA)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2010", #7 (953HS7SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2210", #2 (953HS2LS)
- Rocky Mountain Twist Drill Bits