Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.2187"
Mfr # 953CO7/32LS
Zoro # G6417069
Sold in multiples of 50 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2187
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO7/32LS
- Zoro # G6417069
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/8 in |
Depth:Dia. Ratio | 4xD |
Fractional Size | 7/32" |
Maximum Drilling Depth | 1 1/8 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 7/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.2187
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SCREW EXTRACTOR 3/16 (POJ9522)
- IDEAL Hole Saw Set, Elec.Kit 8 Pc0. (36-500)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- MITUTOYO Optical Flat (158-122)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953HS3/32ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953HS17SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1440" (953CO27VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 3/32" (953CO3/32VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953HS7/32LS)
- DRILL AMERICA #17 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD17ST)
- Rocky Mountain Twist Threaded Shank Drill Bits