Shop All Power Saw Accessories
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1990", #8
Mfr # 953HS8ST
Zoro # G6416466
product price: $3.25
/ea
Sold in multiples of 50 for $162.50
$162.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Shape Threaded
- Drill Bit Size #8
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS8ST
- Zoro # G6416466
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #8 |
Overall Length | 5/8 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Depth:Dia. Ratio | 2xD |
Wire Size | #8 |
Maximum Drilling Depth | 5/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #8, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.1990
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 1IN HIGH SPEED STEEL 118° POINT OXIDE FINISH 3MT TAPER SHANK DRILL (X200 1)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 7.5-HP, 18-26-Amp Magnetic Switch - CSA Approved (18837)
- JET Jmg-14, Miter Gauge For 14In. Bandsaw (708716)
- DEWALT Scroll Saw Stand (DW7880)
- SAWSTOP Folding Outfeed Table, Steel, 31-3/4" W (TSA-FOT)
- BIG HORN Straight Handle Push Block (19073C)
- PORTAMATE Mobile Base/Table Saw Extension Combo (PM-3750)
- JET 708717 Riser Block Kit for 14in Bandsaws with 7/8in Guide Post (708717-JET)
- BORA PORTAMATE Miter Saw Stand, 44 in L x 10 in W, 500 (PM-4000)
- Rocky Mountain Twist Power Saws