Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1875"
Mfr # 953HS3/16ST
Zoro # G6415188
product price: $2.89
/ea
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS3/16ST
- Zoro # G6415188
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Fractional Size | 3/16" |
Depth:Dia. Ratio | 2xD |
Overall Length | 9/16 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 5/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- OSG Jobber Drill Bit, 9/16 in., Carbide (HP255-5626)
- DE-STA-CO Latch Plate (385102)
- CHAMPION CUTTING TOOL 1/4in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body (CHA CT505-1/4)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953CO1/4SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953CO17SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1160" (953HS32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16LS)
- DRILL AMERICA #6 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD6S)
- Rocky Mountain Twist Drill Bits