Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1875"
Mfr # 953CO3/16LS
Zoro # G6417139
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO3/16LS
- Zoro # G6417139
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/8 in |
Depth:Dia. Ratio | 4xD |
Fractional Size | 3/16" |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1 1/8 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Stripper, 6" L Overall (45-121)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39012)
- MILWAUKEE TOOL 10mm Flex Head Ratcheting Combination Wrench (45-96-9610)
- BETA Torx(R) Plain Star Male Key, T40 Tip Size, 8 1/2 in Long, 4 in Short (951TX)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953CO3/32LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2010", #7 (953HS7SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2210", #2 (953CO2LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1695" (953HS18ST)
- Rocky Mountain Twist Drill Bits