Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1770"
Mfr # 953CO16SS
Zoro # G6417960
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #16
- Decimal Equivalent 0.1770
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO16SS
- Zoro # G6417960
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Depth:Dia. Ratio | 4xD |
Wire Size | #16 |
Overall Length | 1 1/4 in |
Maximum Drilling Depth | 9/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #16, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1770
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Steel Handle Screwdriver Set, Slot/Awl, 6 pcs (58-0101)
- WESTWARD Metric L-Shape Hex Key, 2.5 mm Tip Size (ESSHK2.5M)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- ZORO SELECT Alloy Steel Taper Tap, 8-32 (CCT1060-127)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953CO3/16LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 7/32" (953CO7/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4ST)
- DRILL AMERICA O Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSDOS)
- Rocky Mountain Twist Drill Bits