Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1730"
Mfr # 953CO17SS
Zoro # G6417927
product price: $3.25
/ea
Sold in multiples of 50 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #17
- Decimal Equivalent 0.173
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO17SS
- Zoro # G6417927
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #17 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/4 in |
Wire Size | #17 |
Depth:Dia. Ratio | 4xD |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 9/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #17, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.173
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA 37/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14684)
- WESTWARD Snap Ring Pliers, 0.038in. Tip (33HD69)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447035)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (13H765)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 1/4" (953CO1/4ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 1/4" (953CO1/4LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953CO21LS)
- DRILL AMERICA #33 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD33S)
- Rocky Mountain Twist Drill Bits