Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1660"
Mfr # 953CO19LS
Zoro # G6417875
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #19
- Decimal Equivalent 0.1660
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO19LS
- Zoro # G6417875
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #19 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Wire Size | #19 |
Depth:Dia. Ratio | 4xD |
Overall Length | 2 1/8 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1 1/8 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #19, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-24, 2 Flutes (T/A57160)
- FISCH Brad Point Drill (FSF-004097)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2010", #7 (953HS7SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2210", #2 (953HS2LS)
- ZORO SELECT Threaded Shank Drill, Long, #11 (16W752)
- Rocky Mountain Twist Threaded Shank Drill Bits