Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1590"
Mfr # 953CO21LS
Zoro # G6417805
product price: $3.55
/ea
Sold in multiples of 50 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #21
- Decimal Equivalent 0.1590
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO21LS
- Zoro # G6417805
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Depth:Dia. Ratio | 4xD |
Wire Size | #21 |
Overall Length | 2 1/8 in |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1 1/8 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #21, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Lockback Utility Knife, Folding, Blue (GNS12113)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch (D220-7-INS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, Letter B (953HSBLS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31ST)
- DRILL AMERICA #21 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD21L)
- Rocky Mountain Twist Threaded Shank Drill Bits