Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1562"
Mfr # 953HS5/32LS
Zoro # G6415267
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1562
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS5/32LS
- Zoro # G6415267
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Depth:Dia. Ratio | 4xD |
Fractional Size | 5/32" |
Depth x Dia. Ratio | 4xD |
Overall Length | 2 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.1562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL™ 7-1/4" Circular Saw, w/Battery (2732-20, 48-11-1880)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Standard Length, Impact Socket (D020352)
- DEWALT IMPACT READY(R) 1/2" 3/8" Drive 6pt Deep Socket (DW2286)
- KLEIN TOOLS Grip for High Strength Cables 0.5 to 0.75-Inch (1628-17)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953CO21LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2210", #2 (953HS2LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2010", #7 (953HS7SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10ST)
- Rocky Mountain Twist Threaded Shank Drill Bits